Motion
CL-3824-KS
External Threaded Insert, External Thread Size: 9/16-12, Internal Thread Size: 3/8-24, Length: 0.50"
MI ITEM #03445049
MFR #CL-3824-KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Threaded Insert, External Thread Size: 9/16-12, Internal Thread Size: 3/8-24, Length: 0.50"
MI ITEM #03445049
MFR #CL-3824-KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-3824-KS INSERT, 3/8-24INT 9/16-12EX

Specifications

  • External Thread Size
    9/16–12 in
  • Internal Thread Size
    3/8 – 24
  • External Thread Pitch Type
    Coarse
  • Internal Thread Pitch Type
    Fine
  • Length
    0.50 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Insert Wall Type
    Thick
  • Drill Size
    33/64 in
  • Tap Size
    9/16-12 in
  • Installation Tool Model Number
    CL-38-KST
  • Product Type
    External Threaded Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text