Motion
CL-5818-KS
External Threaded Insert, External Thread Size: 7/8-14, Internal Thread Size: 5/8-18, Length: 0.87"
MI ITEM #03445065
MFR #CL-5818-KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Threaded Insert, External Thread Size: 7/8-14, Internal Thread Size: 5/8-18, Length: 0.87"
MI ITEM #03445065
MFR #CL-5818-KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-5818-KS INSERT, 5/8-18INT 7/8-14EXT

Specifications

  • External Thread Size
    7/8 – 14
  • Internal Thread Size
    5/8 – 18
  • External Thread Pitch Type
    Fine
  • Internal Thread Pitch Type
    Fine
  • Length
    0.87 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Insert Wall Type
    Thick
  • Drill Size
    53/64 in
  • Tap Size
    7/8-14 in
  • Installation Tool Model Number
    CL-58-KST
  • Product Type
    External Threaded Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text