Motion
CL-71614-KS

CARR LANE MFG CO
CL-71614-KS

External Threaded Insert, External Thread Size: 5/8-11, Internal Thread Size: 7/16-14, Length: 15-1/2"
MI ITEM #03445073
MFR #CL-71614-KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-71614-KS

External Threaded Insert, External Thread Size: 5/8-11, Internal Thread Size: 7/16-14, Length: 15-1/2"
MI ITEM #03445073
MFR #CL-71614-KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-71614-KS INSERT, 7/16-14INT 5/8-11EX

Specifications

  • External Thread Size
    5/8 – 11
  • Internal Thread Size
    7/16 – 14
  • External Thread Pitch Type
    Coarse
  • Internal Thread Pitch Type
    Coarse
  • Length
    15-1/2 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Drill Size
    17/32 in
  • Tap Size
    37/64 in
  • Installation Tool Model Number
    CL-716-KST
  • Product Type
    External Threaded Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text