Motion
TUF2AAPE

ENERGIZER
TUF2AAPE

ENR TUF2AAPE.9 NA HCASE WB 2AA TASK LT
Mi Item #03462023
MFR #TUF2AAPE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
TUF2AAPE

ENR TUF2AAPE.9 NA HCASE WB 2AA TASK LT
Mi Item #03462023
MFR #TUF2AAPE

Mfr description
TUF2AAPE HC PROFESSIONAL LIGHT
  • Tough as nails task light works with 2 Energizer MAX AA Batteries (included)
  • Delivers up to 300 lumens of powerful light with a beam distance that reaches up to 115 meters
  • Durable body can withstand drop after drop from up to 2 stories high (7 meters)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter/Width
    44.5 mm
  • Height
    4.76 in
  • Length
    9.45 in
  • Weight
    0.408 lbs
  • Width
    2.19 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Body Color
    Black/Gray
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Tough as nails task light works with 2 Energizer MAX AA Batteries (included) • Delivers up to 300 lumens of powerful light with a beam distance that reaches up to 115 meters • Durable body can withstand drop after drop from up to 2 stories high (7 meters) • Customized light modes give you a runtime of up to 6.5 hours (on high) or up to 65 hours (on low) • Extra-large button design makes this LED work light easy to operate, even wearing gloves • Energizer Smart Dimming feature controls light intensity for power-saving capabilities • Ready for any weather: Water-resistant to IPX4 standard
  • Includes
    Push Button
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    039800018540
  • Maximum Beam Intensity
    380 cd
  • Maximum Light Output
    20 lm
  • Maximum Run Time
    30 h
  • Number Of Batteries
    2
  • Number of LEDs
    3
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Impact Resistant, Shatter-Resistant Lens, Water Resistant
  • Standards Met
    ANSI/NEDA 15 Series, IEC 60529 IPX4
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    039800018540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)