Motion
W-1025-RL-1-15/16

HAMILTON CASTER & MFG.CO.
W-1025-RL-1-15/16

Mold-on Rubber Caster Wheel - 10 in Dia., 2-1/2 in Face, Plain Bore Bearing, 790 lbs Capacity
MI ITEM #03473012
MFR #W-1025-RL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1025-RL-1-15/16

Mold-on Rubber Caster Wheel - 10 in Dia., 2-1/2 in Face, Plain Bore Bearing, 790 lbs Capacity
MI ITEM #03473012
MFR #W-1025-RL-1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    10 in

Details

  • Core Color
    Red
  • Description Keyword
    Iron Core
  • Hardness
    70 Shore A
  • Load Capacity
    790 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Mold-on Rubber on Iron Core

Overview

Mfr description
W-1025-RL X 1 15/16 MORT WHEEL 10X2-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought