Motion
939-EFBASE
939-EFBASE E-Flare Accessories -
MI ITEM #03495713
MFR #939-EFBASE
List Price$17.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
939-EFBASE E-Flare Accessories -
MI ITEM #03495713
MFR #939-EFBASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.32/each for your price

Overview

Mfr description
939-EFBASE E-FLARE,RUBBER BASE
  • General Purpose Base Mount
  • Fits All E-Flare Beacons
  • Black
  • 1-1/2" High x 6-1/4" Diameter
  • Size: OS
  • Packed: 96/Case
  • Stock Type: Made to Order

Specifications

  • Additional Details
    General purpose mount for all E-Flare Beacons.
  • Color
    Black
  • Flashlight Part Number Comp
    939-HZ510, 939-HZ520, 939-HZ530
  • Flashlight Trade Name
    E-flare
  • Height
    15.2 cm
  • Length
    30.5 cm
  • Manufacturer Upc Number
    616314083860
  • UPC_NO
    616314083860
  • Material
    Rubber
  • Type
    Rubber Base
  • Width
    17.8 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought