Motion
939-EFCLIP
Cone Mounting Clip
Mi Item #03495714
MFR #939-EFCLIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cone Mounting Clip
Mi Item #03495714
MFR #939-EFCLIP

Mfr description
939-EFCLIP E-FLARE,ABS PLASTIC MOUNTING
  • Attaches to Any E-Flare Beacon
  • Enables Vertical Positioning on Most Types of Cones
  • ABS Plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    11.4 cm
  • Length
    7.6 cm
  • Width
    15.2 cm

Details

  • Additional Details
    Attaches to E-Flare beacon to enable vertical positioning on most types of cones.
  • Color
    Hi-Vis Yellow
  • Flashlight Part Number Comp
    939-HZ510, 939-HZ520, 939-HZ530
  • Flashlight Trade Name
    E-flare
  • Manufacturer Upc Number
    616314083877
  • Type
    Cone Clip
  • UPC_NO
    616314083877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)