Motion
939-EFMAGCLIP
939-EFMAGCLIP E-Flare Accessories -
Mi Item #03495715
MFR #939-EFMAGCLIP
Price$51.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
939-EFMAGCLIP E-Flare Accessories -
Mi Item #03495715
MFR #939-EFMAGCLIP

Mfr description
939-EFMAGCLIP E-FLARE,ABS PLASTIC,MAG
  • Attaches to All E-Flare Beacons
  • Best for Stationary Objects
  • Not Suitable for Moving Vehicles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.76/each

Specifications

Dimensions

  • Height
    11.4 cm
  • Length
    7.6 cm
  • Width
    15.2 cm

Details

  • Additional Details
    Attaches to any E-Flare beacon for use on all smooth surfaces
  • Color
    Hi-Vis Yellow
  • Flashlight Part Number Comp
    939-HZ510, 939-HZ520, 939-HZ530
  • Flashlight Trade Name
    E-flare
  • Manufacturer Upc Number
    616314083907
  • Type
    Magnetic Base Holder
  • UPC_NO
    616314083907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)