Motion
40333-2048
Compression Packing - Style: 1333-G, 0.750 in Size, Flexible Graphite Material, Braid Construction
MI ITEM #03532097
MFR #40333-2048
Your Price$277.05/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1333-G, 0.750 in Size, Flexible Graphite Material, Braid Construction
MI ITEM #03532097
MFR #40333-2048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$277.05/lb(List $332.47)

Overview

Mfr description
1333-G FLEX GRAPHITE-GRAPHITE FIBER
  • Provides the lowest potential leak rate possible for a pump
  • Capable of handling high speed, high temperature applications where other solutions might wear out quickly or be subjected to upsets leading to catastrophic failures
  • -High purity materials

Specifications

  • Style
    1333-G
  • Cross Section
    0.750 in
  • Product Type
    Packing
  • Material
    Flexible Graphite
  • Construction
    Braid
  • Max Shaft Surface Speed
    4800 fpm
  • Maximum Pressure Rotary
    600 psi
  • Maximum Pressure Valve
    4000 psi
  • Maximum Temperature ATM
    850 °F
  • Max Temperature Steam
    1200 °F
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Package Type
    Spool
  • Lubrication Type
    Graphite Dispersion
  • Weight
    2 kg
  • Manufacturer Upc Number
    717744918385
  • UPC_NO
    717744918385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text