Motion
41801-2036
Style: 5000, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #03532165
MFR #41801-2036
List Price$364.56/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5000, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #03532165
MFR #41801-2036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$364.56/lb for your price

Overview

Mfr description
5000 CARBON FIBER PTFE DISPERSION /

Specifications

  • Style
    5000
  • Product Type
    Packing
  • Material
    Carbon Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text