Motion
75710
Stinger LED Bright Rechargeable Handheld Flashlight
Mi Item #03536281
MFR #75710
Price$188.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger LED Bright Rechargeable Handheld Flashlight
Mi Item #03536281
MFR #75710

Mfr description
75710 STINGER LED LIGHT ONLY
  • 425 lumens and 322 meter beam on high mode
  • Switch to low mode for runtime up to 10 hours
  • Durable aluminum body with non-slip comfort grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.89/each

Specifications

Dimensions

  • Battery Size
    C
  • Body Diameter/Width
    1.17 in
  • Head Diameter/Width
    1.62 in
  • Length
    8.41 in
  • Weight
    12.4 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Beam Features
    Laser, Strobe Light
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    26000 cd
  • Complete Light Output
    425 lm (High), 200 lm (Med), 100 lm
  • Complete Run Time
    3 Hrs (High), 5.5 Hrs (Med), 10 hrs
  • Features & Benefits
    • 425 lumens and 322 meter beam on high mode • Switch to low mode for runtime up to 10 hours • Durable aluminum body with non-slip comfort grip • IPX4 water resistant and impact resistance tested • NiMH battery rechargeable up to 1000 times • Compact, snap-in charger (not incl) • High/Med/Low/Strobe modes
  • Includes
    Rechargeable battery, No charger
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926757103
  • Maximum Beam Intensity
    24000 cd
  • Maximum Light Output
    425 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Standards Met
    3 Meter Impact Resistance Tested, European Community Directives, IPX4 Rated
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    080926757103
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)