Motion
CH0520112
Cast Iron Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 1500 lbs Capacity
MI ITEM #03540886
MFR #CH0520112
List Price$55.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 1500 lbs Capacity
MI ITEM #03540886
MFR #CH0520112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.20/each for your price

Overview

Mfr description
CH0520112 WHEEL

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Axle Diameter
    3/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Cast Iron
  • Load Capacity
    1500 lbs
  • Bearing ID
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Hardness
    145 Brinell
  • Tread Type
    Flat
  • Operating Temperature Range
    -40 to 800 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text