Motion
BEPN1AAA-BTA

RAYOVAC
BEPN1AAA-BTA

ROV BEPN1AAA-BTB.BRITE ESSNT PEN LIGHT 1
Mi Item #03550052
MFR #BEPN1AAA-BTA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
BEPN1AAA-BTA

ROV BEPN1AAA-BTB.BRITE ESSNT PEN LIGHT 1
Mi Item #03550052
MFR #BEPN1AAA-BTA

Mfr description
BEPN1AAA-BTA 3 LUMEN 1AAA LED PENLIGHT
  • Available in orange, blue or silver - color is chosen randomly
  • (1) AAA RAYOVAC Zinc Carbon battery is included
  • Super bright white LEDs and 3 Lumens
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AAA
  • Height
    3.0 in
  • Length
    6.25 in
  • Weight
    0.071 lbs
  • Width
    0.6 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Body Color
    Blue, Orange, Silver
  • Body Material
    Aluminum
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Complete Run Time
    5.5 (Rayovac Heavy Duty Batteries) h, 6 (Rayovac Alkaline Batteries) h
  • Features & Benefits
    • Available in orange, blue or silver - color is chosen randomly • (1) AAA RAYOVAC Zinc Carbon battery is included • Super bright white LEDs and 3 Lumens • Beam distance: 36 Meters • Battery run time (Zinc Carbon battery incl.): 5.5 Hours • 6 Foot Drop Test Performance! • Handy pocket clip included
  • Includes
    Handy Pocket Clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    012800506613
  • Maximum Light Output
    3 lm
  • Maximum Run Time
    6 h
  • Number Of Batteries
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Impact Resistant
  • Type
    Penlight
  • UPC_NO
    012800506613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)