Motion
67101
2AA ProPolymer HAZ-LO Intrinsically Safe LED Flashlight
Mi Item #03567670
MFR #67101
Price$39.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2AA ProPolymer HAZ-LO Intrinsically Safe LED Flashlight
Mi Item #03567670
MFR #67101

Mfr description
67101 PROPOLYMER 2AA LED YELLOW
  • Class I, Division 1 safety rated
  • 65 lumens and 96 meter beam distance
  • Long-lasting 24 hour runtime
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.06/each

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter/Width
    0.89 in
  • Head Diameter/Width
    1.3 in
  • Length
    6.4 in
  • Weight
    3.6 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    2300 cd
  • Complete Light Output
    65 lm
  • Complete Run Time
    24 hrs
  • Features & Benefits
    • Class I, Division 1 safety rated • 65 lumens and 96 meter beam distance • Long-lasting 24 hour runtime • Handy size at a little over 6 inches • Durable impact resistant polymer construction • Unbreakable polycarbonate lens • IP67 rated for dust-tight and waterproof to 1 m for 30 min
  • Includes
    (2) AA Alkaline batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926671010
  • Maximum Beam Intensity
    2300 cd
  • Maximum Light Output
    65 lm
  • Maximum Run Time
    24 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UL Listing
    Class III, T-Class: T4 (approved for use with Energizer E91, Duracell MN1500 and Rayovac NO.815), Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • UPC_NO
    080926671010
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)