Motion
37721-1218
GYLON® Ring Gasket - 3504 Style, Blue, PTFE with Aluminosilicate Microspheres, Branded, 0.125 in Thick, For 18 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #03592706
MFR #37721-1218
List Price$839.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Ring Gasket - 3504 Style, Blue, PTFE with Aluminosilicate Microspheres, Branded, 0.125 in Thick, For 18 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #03592706
MFR #37721-1218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$839.39/each for your price

Overview

Mfr description
3504 RING GASKET 18.000"ID 23.500"OD
  • Tight seal, Improved performance over conventional PTFE, reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Will not burn
  • Will not support bacterial growth

Specifications

  • Style
    3504
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Nominal Pipe Size
    18 in
  • Outside Diameter
    23.500 in
  • Thickness
    0.125 in
  • Pressure Class
    300 psi
  • Pressure Max (PSI)
    800 psi
  • Gasket Type
    Ring
  • Pressure Max (Bar)
    55 bar
  • Material
    PTFE with Aluminosilicate Microspheres
  • Minimum Temperature
    -450 °F
  • Maximum Temperature
    500 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F
  • Rubber Material Type
    PTFE/GYLON
  • Branding
    Branded
  • Color
    Blue
  • Manufacturer Upc Number
    191074167376
  • Harmonization Code
    3926904500
  • Applications
    Cryogenics, Hydrocarbons, Hydrogen peroxide., Moderate concentrations of acids and some caustics, Refrigerants, Solvents, Water
  • UPC_NO
    191074167376
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text