Motion
37045-0191
GYLON® Ring Gasket - 3545 Style, White, Microcellular PTFE, Branded, 0.063 in Thick, For 3/4 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #03592846
MFR #37045-0191
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Ring Gasket - 3545 Style, White, Microcellular PTFE, Branded, 0.063 in Thick, For 3/4 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #03592846
MFR #37045-0191

Mfr description
3545 RING GASKET 1.063"ID 2.250"OD
  • Tight seal, highly compressible PTFE outer layers seal under low bolt load
  • Compressible layers conform to irregularities, especially on warped, pitted, or scratched flanges
  • Rigid PTFE core reduces cold flow and creep
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.02/each

Specifications

Dimensions

  • Nominal Pipe Size
    3/4 in
  • Outside Diameter
    2.250 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Applications
    Chlorine, Cryogenics Glass-lined equipment, Hydrocarbons, Low bolt load applications., Strong acids, Strong caustics
  • Branding
    Branded
  • Color
    White
  • Composition
    Microcellular PTFE
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Type
    Ring
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074238144
  • Material
    Microcellular PTFE
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    55 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3545
  • UPC_NO
    191074238144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)