Motion
37980-5193
Full Face Gasket - 9800 Style, Black, Carbon Fiber with SBR binder, Branded, 0.125 in Thick, 4 Bolt Holes, For 1-1/2 in, ASME B16.5 Class 150 Pipe Flanges
MI ITEM #03593634
MFR #37980-5193
Your Price$11.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Gasket - 9800 Style, Black, Carbon Fiber with SBR binder, Branded, 0.125 in Thick, 4 Bolt Holes, For 1-1/2 in, ASME B16.5 Class 150 Pipe Flanges
MI ITEM #03593634
MFR #37980-5193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.07/each(List $12.73)

Overview

Mfr description
9800 FF GASKET 1.906"ID 5.000"OD
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam and hot oils
  • Laboratory tested for fire safety
  • Maintains effective seal during pressure and temperature fluctuations
  • Superior torque retention lowers leakage rates and reduces maintenance time
  • Convenient Flexible material is easy to handle and cut Sheet sizes from 60" x 60" (1.5m x 1.5m) up to 150" x 150" (3.8 m x 3.8 m) minimize waste and inventory costs
  • Minimum recommended assembly stress = 4,800 psi
  • Preferred assembly stress = 6,000 - 10,000psi
  • Gasket thickness of 1/16 " strongly preferred
  • Retorque the bolts/studs prior to pressurizing the assembly
  • For saturated steam above 150 psig or superheated steam, consult Garlock Engineering

Specifications

  • Style
    9800
  • Composition
    Carbon Fiber with SBR binder
  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    5.000 in
  • Thickness
    0.125 in
  • Pressure Class
    150 psi
  • Pressure Max (PSI)
    2000 psi
  • Gasket Type
    Full Face
  • Pressure Max (Bar)
    138 bar
  • Material
    Carbon Fiber with SBR binder
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    5/8 in
  • Bolt Circle Diameters
    3.875 in
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    900 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Rubber Material Type
    Compressed Fiber
  • Branding
    Branded
  • Color
    Black
  • Manufacturer Upc Number
    191074180061
  • Harmonization Code
    6815100100
  • Applications
    Water, Inert gases, Saturated Steam (For saturated steam above 150 psig or superheated steam, consult Garlock Engineering).
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text