Motion
37980-1214
Ring Gasket - 9800 Style, Black, Carbon Fiber with SBR binder, Branded, 0.125 in Thick, For 14 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #03593648
MFR #37980-1214
List Price$169.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Gasket - 9800 Style, Black, Carbon Fiber with SBR binder, Branded, 0.125 in Thick, For 14 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #03593648
MFR #37980-1214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.73/each for your price

Overview

Mfr description
9800 RING GASKET 14.000"ID 19.125"OD
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam and hot oils
  • Laboratory tested for fire safety
  • Maintains effective seal during pressure and temperature fluctuations
  • Superior torque retention lowers leakage rates and reduces maintenance time
  • Convenient Flexible material is easy to handle and cut Sheet sizes from 60" x 60" (1.5m x 1.5m) up to 150" x 150" (3.8 m x 3.8 m) minimize waste and inventory costs
  • Minimum recommended assembly stress = 4,800 psi
  • Preferred assembly stress = 6,000 - 10,000psi
  • Gasket thickness of 1/16 " strongly preferred
  • Retorque the bolts/studs prior to pressurizing the assembly
  • For saturated steam above 150 psig or superheated steam, consult Garlock Engineering

Specifications

  • Style
    9800
  • Composition
    Carbon Fiber with SBR binder
  • Nominal Pipe Size
    14 in
  • Outside Diameter
    19.125 in
  • Thickness
    0.125 in
  • Pressure Class
    300 psi
  • Pressure Max (PSI)
    2000 psi
  • Gasket Type
    Ring
  • Pressure Max (Bar)
    138 bar
  • Material
    Carbon Fiber with SBR binder
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    900 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F
  • Rubber Material Type
    Compressed Fiber
  • Branding
    Branded
  • Color
    Black
  • Manufacturer Upc Number
    191074179812
  • Harmonization Code
    6815100100
  • Applications
    Water, Inert gases, Saturated Steam (For saturated steam above 150 psig or superheated steam, consult Garlock Engineering).
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text