Motion
37980-1122
Ring Gasket - 9800 Style, Black, Carbon Fiber with SBR binder, Branded, 0.125 in Thick, For 22 in, ASME B16.5 Class 150 (OLD STANDARD) Pipe Flanges
Mi Item #03593652
MFR #37980-1122
Price$242.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Gasket - 9800 Style, Black, Carbon Fiber with SBR binder, Branded, 0.125 in Thick, For 22 in, ASME B16.5 Class 150 (OLD STANDARD) Pipe Flanges
Mi Item #03593652
MFR #37980-1122

Mfr description
9800 RING GASKET 22.000"ID 26.000"OD
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam and hot oils
  • Laboratory tested for fire safety
  • Maintains effective seal during pressure and temperature fluctuations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.15/each

Specifications

Dimensions

  • Nominal Pipe Size
    22 in
  • Outside Diameter
    26.000 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Applications
    Water, Inert gases, Saturated Steam (For saturated steam above 150 psig or superheated steam, consult Garlock Engineering).
  • Branding
    Branded
  • Color
    Black
  • Composition
    Carbon Fiber with SBR binder
  • Flange Standards Pressure Class
    ASME B16.5 Class 150 (OLD STANDARD)
  • Gasket Type
    Ring
  • Harmonization Code
    6815100100
  • Manufacturer Upc Number
    191074179454
  • Material
    Carbon Fiber with SBR binder
  • Maximum Temperature
    900 °F
  • Minimum Temperature
    -100 °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    138 bar
  • Pressure Max (PSI)
    2000 psi
  • Rubber Material Type
    Compressed Fiber
  • Style
    9800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)