Motion
99905-6900
Retaining Rings - 50000 in OD, A-36 Carbon Steel Material
MI ITEM #03594718
MFR #99905-6900
List Price$109.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Rings - 50000 in OD, A-36 Carbon Steel Material
MI ITEM #03594718
MFR #99905-6900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.71/each for your price

Overview

Mfr description
STD RET RING A-36 STEEL 1.500"ID

Specifications

  • Outside Diameter
    50000 in
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    0.6250 in
  • Harmonization Code
    7307992000
  • UPC_NO
    191074234962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text