1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
99905-7000
Garlock 99905-7000 2-1/2" RET RINGS STYLE 206
MI ITEM #
03617584
MFR #
99905-7000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Gaskets
Gaskets
GARLOCK FLUID SEALING PRO 99905-7000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
99905-7000
Garlock 99905-7000 2-1/2" RET RINGS STYLE 206
MI ITEM #
03617584
MFR #
99905-7000
Mfr description
STD RET RING A-36 STEEL 2.500"ID
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Hole Diameter
0.7500 in
Outside Diameter
70000 in
Details
Harmonization Code
7307992000
Material
A-36 Carbon Steel
Number Of Bolt Holes
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items