Motion
99906-2000
Retaining Rings - 27.5000 in OD, A-36 Carbon Steel Material
MI ITEM #03617594
MFR #99906-2000
Your Price$422.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Rings - 27.5000 in OD, A-36 Carbon Steel Material
MI ITEM #03617594
MFR #99906-2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$422.06/each(List $485.38)

Overview

Mfr description
STD RET RING GALV A-36 STEEL 20.000"ID

Specifications

  • Outside Diameter
    27.5000 in
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    20
  • Bolt Hole Diameter
    1.2500 in
  • Harmonization Code
    7307992000
  • UPC_NO
    191074235112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought