Motion
99905-2800
Garlock 99905-2800 28" RET RINGS STYLE 206
MI ITEM #03617599
MFR #99905-2800
Price$768.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock 99905-2800 28" RET RINGS STYLE 206
MI ITEM #03617599
MFR #99905-2800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$768.59/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1.3750 in
  • Outside Diameter
    36.2500 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    28

Overview

Mfr description
STD RET RING A-36 STEEL 28.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought