Motion
FNL2BU1CS

ENERGIZER
FNL2BU1CS

Energizer LED Book Light Personal Flashlight
Mi Item #03641252
MFR #FNL2BU1CS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
FNL2BU1CS

Energizer LED Book Light Personal Flashlight
Mi Item #03641252
MFR #FNL2BU1CS

Mfr description
FNL2BU1CS INDUSTRIAL TRI
  • Handy, compact, portable Book Light runs on 2 Energizer CR2032 Batteries (included)
  • Re-creates natural reading conditions with advanced LED technology
  • Compact design with flexible and collapsible neck and built-in clip make a perfect travel or camping companion or copilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.76 in
  • Length
    9.45 in
  • Weight
    0.128 lbs
  • Width
    1.18 in

Details

  • Features & Benefits
    • Handy, compact, portable Book Light runs on 2 Energizer CR2032 Batteries (included) • Re-creates natural reading conditions with advanced LED technology • Compact design with flexible and collapsible neck and built-in clip make a perfect travel or camping companion or copilot • Delivers a beam broad enough to see, yet narrow enough for privacy • Has a runtime of up to 25 hours, perfect for those books you just can’t put down • Clips onto books, tablets, car visors, or any other surfaces that are 0.5 inches (13 mm) thick • A perfect small gift for students, auto mechanics, pilots, teachers, and more
  • Manufacturer Upc Number
    039800064837
  • UPC_NO
    039800064837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)