Motion
66318
MicroStream 3.6 inch Bright Pocket Sized Flashlight
Mi Item #03670062
MFR #66318
Price$33.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MicroStream 3.6 inch Bright Pocket Sized Flashlight
Mi Item #03670062
MFR #66318

Mfr description
66318 MINISTREAM STREAMLIGHT
  • 45 lumens in a compact 3.6 inch design
  • Perfect everyday carry
  • Clip it to your pocket or hat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.97/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Body Diameter/Width
    0.6 in
  • Length
    3.6 in
  • Weight
    1.1 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    420 cd
  • Complete Light Output
    45 lm
  • Complete Run Time
    2.25 hrs
  • Features & Benefits
    • 45 lumens in a compact 3.6 inch design • Perfect everyday carry • Clip it to your pocket or hat • IPX4 water resistant • Durable aluminum construction • 1 meter impact resistance tested • Handy push button tail switch
  • Includes
    (1) AAA Alkaline battery, Pocket clip, Lanyard
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926663183
  • Maximum Beam Intensity
    420 cd
  • Maximum Light Output
    45 lm
  • Maximum Run Time
    2.25 hrs
  • Model
    Penlight
  • Number Of Batteries
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Standards Met
    1 Meter Impact Resistance Tested, European Community Directives, IPX4 Rated
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    080926663183
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)