Motion
49104-9001
Garlock Compression Packing - Lantern Ring - Style: 1004, PTFE Material, 0.438 in Cross Section, 0.875 in Width, 48 in Length, Coil
MI ITEM #03689115
MFR #49104-9001
List Price$964.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock Compression Packing - Lantern Ring - Style: 1004, PTFE Material, 0.438 in Cross Section, 0.875 in Width, 48 in Length, Coil
MI ITEM #03689115
MFR #49104-9001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.55/each for your price

Overview

Mfr description
1004 LANTERN RING COIL .438"SIZE X
  • Costs up to 50% less than OE-supplied lantern rings
  • Easily cuts with a knife or saw
  • Short lengths splice together, eliminating waste
  • Easy to install and remove stuffing from box - reduces costly downtime
  • Has gland water filtering capability
  • High-purity PTFE offers chemical resistance in a broad range of rotary services

Specifications

  • Style
    1004
  • Cross Section
    0.438 in
  • Product Type
    Packing
  • Material
    PTFE
  • Width
    0.875 in
  • Operating Temperature Range
    Max 500 °F
  • Ph Check Range
    0-14 pH
  • Package Type
    Coil
  • Length
    48 in
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    NULL
  • UPC_NO
    717744619107
  • Typical Applications
    Rotary Services
  • Overall Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text