Motion
49104-9030
Style: 1004, PTFE Material
Mi Item #03689123
MFR #49104-9030
Price$953.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 1004, PTFE Material
Mi Item #03689123
MFR #49104-9030

Mfr description
1004 LANTERN RING COIL .375"SIZE X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.08/each

Specifications

Details

  • Material
    PTFE
  • Product Type
    Packing
  • Style
    1004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)