Motion
49104-9064
Garlock Compression Packing - Lantern Ring - Style: 1004, PTFE Material, 1.000 in Cross Section, 1.000 in Width, 48 in Length, Coil
Mi Item #03694607
MFR #49104-9064
Price$919.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock Compression Packing - Lantern Ring - Style: 1004, PTFE Material, 1.000 in Cross Section, 1.000 in Width, 48 in Length, Coil
Mi Item #03694607
MFR #49104-9064

Mfr description
1004 LANTERN RING COIL 1.000"SIZE X
  • Costs up to 50% less than OE-supplied lantern rings
  • Easily cuts with a knife or saw
  • Short lengths splice together, eliminating waste
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.17/each

Specifications

Dimensions

  • Length
    48 in
  • Overall Length
    48 in
  • Width
    1.000 in

Details

  • Cross Section
    1.000 in
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    NULL
  • Material
    PTFE
  • Operating Temperature Range
    Max 500 °F
  • Package Type
    Coil
  • Ph Check Range
    0-14 pH
  • Product Type
    Packing
  • Style
    1004
  • Typical Applications
    Rotary Services
  • UPC_NO
    717744619190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)