Motion
CH0620108
Cast Iron Caster Wheel - 6 in Dia., 2 in Face, Roller Bearing, 1700 lbs Capacity
MI ITEM #03696066
MFR #CH0620108
Price$69.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 6 in Dia., 2 in Face, Roller Bearing, 1700 lbs Capacity
MI ITEM #03696066
MFR #CH0620108

Mfr description
CH0620108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.39/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    6 in

Details

  • Bearing ID
    1/2 in
  • Hardness
    145 Brinell
  • Load Capacity
    1700 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Type
    Flat
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)