Motion
MH1040516
Caster Wheel - 10.0000 in Dia., 2.5000 in Face, 1.0000 in Axle Dia., Roller Bearing Bearing, 1500 lbs, 680.39 kg Capacity
Mi Item #03696671
MFR #MH1040516
Price$236.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 10.0000 in Dia., 2.5000 in Face, 1.0000 in Axle Dia., Roller Bearing Bearing, 1500 lbs, 680.39 kg Capacity
Mi Item #03696671
MFR #MH1040516

Mfr description
MH1040516
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.34/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Bore Inside Diameter
    1.9375 in
  • Face Width
    2.5000 in
  • Hub Length
    2.7500 in
  • Tread Width
    2.5000 in
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    2.5000 in

Details

  • Bearing ID
    1.0000 in
  • Hardness
    90 to 95 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    1500 lbs, 680.39 kg
  • Manufacturer Catalog Number
    MH1040516
  • Operating Temperature Range
    -40 to 82.22 °C, -40 to 180 °F
  • Tread Material
    Rubber
  • Tread Type
    Cushion
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Solid Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)