1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALBION INDUSTRIES
NF1062810T
10.0000 in Dia., Precision Ball Bearing, 350 lbs Capacity
MI ITEM #
03696964
MFR #
NF1062810T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Wheels
ALBION INDUSTRIES NF1062810T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALBION INDUSTRIES
NF1062810T
10.0000 in Dia., Precision Ball Bearing, 350 lbs Capacity
MI ITEM #
03696964
MFR #
NF1062810T
Mfr description
NF1062810T
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hub Length
2-1/4 in
Tread Width
3-1/2 in
Weight
5 lbs
Wheel Diameter
10.0000 in
Details
Bearing ID
5/8 in
Load Capacity
350 lbs
Type Of Bearing
Precision Ball
Wheel Bearing Type
Precision Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items