Motion
NG0422908
Caster Wheel - 4.0000 in Dia., 2.0000 in Face, 0.5000 in Axle Dia., Pedestal Precision Bearing, 800 lbs, 362.87 kg Capacity
MI ITEM #03696974
MFR #NG0422908
Price$51.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4.0000 in Dia., 2.0000 in Face, 0.5000 in Axle Dia., Pedestal Precision Bearing, 800 lbs, 362.87 kg Capacity
MI ITEM #03696974
MFR #NG0422908

Mfr description
NG0422908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.81/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bore Inside Diameter
    1.5625 in
  • Face Width
    2.0000 in
  • Hub Length
    2.4375 in
  • Tread Width
    2.0000 in
  • Weight
    1 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Bearing ID
    0.5000 in
  • Hardness
    85 Shore D
  • Heat Tolerance
    250 °F;121.11 °C
  • Load Capacity
    800 lbs, 362.87 kg
  • Manufacturer Catalog Number
    NG0422908
  • Operating Temperature Range
    -40 to 121.11 °C, -40 to 250 °F
  • Tread Material
    Nylon
  • Type
    Wheel
  • Type Of Bearing
    Pedestal Precision
  • Wheel Bearing Type
    Pedestal Precision
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)