Motion
NX0522808
5 X 2 NON-MARKING NYLON TRONIX WHEEL LOADS UP TO 2160LBS
MI ITEM #03697044
MFR #NX0522808
Your Price$113.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 2 NON-MARKING NYLON TRONIX WHEEL LOADS UP TO 2160LBS
MI ITEM #03697044
MFR #NX0522808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.67/each(List $142.08)

Overview

Mfr description
NX0522808 5X2 NYL TRONIX WHEEL

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Axle Diameter
    1/2 in
  • Type Of Bearing
    Ball
  • Hub Length
    2-7/16 in
  • Wheel Material Type
    High-Impact Polymer
  • Load Capacity
    2160 lbs
  • Bearing ID
    1/2 in
  • Bore Inside Diameter
    2 in
  • Hardness
    78 to 82 Shore D
  • Tread Type
    Crown
  • Core Color
    BLACK
  • Tread Color
    BLACK
  • Operating Temperature Range
    -30 to 220 °F
  • Additional Details
    Corrosion Resistant
  • Heat Tolerance
    -30 to 220 °F
  • Manufacturer Catalog Number
    NX0522808
  • Tread Material
    NYLON - TRONIX
  • Tread Width
    2 in
  • Type
    WHEEL
  • Wheel Bearing Type
    PRECISION BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought