Motion
NX0642812
5.0000 in Dia., Straight Roller Bearing, 1000 lbs Capacity
Mi Item #03697047
MFR #NX0642812
Price$336.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Dia., Straight Roller Bearing, 1000 lbs Capacity
Mi Item #03697047
MFR #NX0642812

Mfr description
NX0642812
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.43/each

Specifications

Dimensions

  • Bore Inside Diameter
    2.0000 in
  • Hub Length
    3.0000 in
  • Tread Width
    2-1/2 in
  • Wheel Diameter
    5.0000 in

Details

  • Bearing ID
    3/4 in
  • Hardness
    78-82 Shore D
  • Load Capacity
    1000 lbs
  • Operating Temperature Range
    -30 to 220 °F
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)