Motion
NX0852812
8.0000 in Dia., Precision Ball Bearing, 7200 lbs Capacity
MI ITEM #03697057
MFR #NX0852812
List Price$487.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., Precision Ball Bearing, 7200 lbs Capacity
MI ITEM #03697057
MFR #NX0852812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.20/each for your price

Overview

Mfr description
NX0852812 8X3 NYL TRONIX WHEEL

Specifications

  • Wheel Diameter
    8.0000 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    3-1/2 in
  • Load Capacity
    7200 lbs
  • Bearing ID
    3/4 in
  • Bore Inside Diameter
    2.0000 in
  • Hardness
    78-82 Shore D
  • Operating Temperature Range
    -30 to 220 °F
  • Tread Width
    3.0000 in
  • Wheel Bearing Type
    Precision Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought