Motion
PW0624112
6.0000 in Dia., Plain Bore Bearing, 650 lbs Capacity
MI ITEM #03697309
MFR #PW0624112
Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., Plain Bore Bearing, 650 lbs Capacity
MI ITEM #03697309
MFR #PW0624112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.60/each

Specifications

Dimensions

  • Bore Inside Diameter
    3/4 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Weight
    3/4 lbs
  • Wheel Diameter
    6.0000 in

Details

  • Bearing ID
    3/4 in
  • Hardness
    65 Shore D
  • Load Capacity
    650 lbs
  • Operating Temperature Range
    -20 to 180 °F
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material
    Polypropylene

Overview

Mfr description
PW0624112 PW0624112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought