Motion
PX0870916
8.0000 in Dia., Tapered Roller Bearing, 3850 lbs Capacity
Mi Item #03697322
MFR #PX0870916
Price$513.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., Tapered Roller Bearing, 3850 lbs Capacity
Mi Item #03697322
MFR #PX0870916

Mfr description
PX0870916
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.69/each

Specifications

Dimensions

  • Bore Inside Diameter
    2-7/16 in
  • Hub Length
    4-1/2 in
  • Tread Width
    4.0000 in
  • Weight
    22-1/2 lbs
  • Wheel Diameter
    8.0000 in

Details

  • Bearing ID
    1.0000 in
  • Frame Finish
    Green Tread on Black Core
  • Hardness
    95 Shore A
  • Load Capacity
    3850 lbs
  • Operating Temperature Range
    -40 to 180 °F
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)