Motion
VX0650916
6.0000 in Dia., Tapered Roller Bearing, 3000 lbs Capacity
MI ITEM #03698050
MFR #VX0650916
List Price$643.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., Tapered Roller Bearing, 3000 lbs Capacity
MI ITEM #03698050
MFR #VX0650916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$643.04/each for your price

Overview

Mfr description
VX0650916

Specifications

  • Wheel Diameter
    6.0000 in
  • Type Of Bearing
    Tapered Roller
  • Hub Length
    3-1/2 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    3000 lbs
  • Bearing ID
    1.0000 in
  • Bore Inside Diameter
    1.9800 in
  • Hardness
    95 Shore A
  • Operating Temperature Range
    -40 to 180 °F
  • Weight
    13-1/4 lbs
  • Frame Finish
    Orange;Brown Tread on Cast Iron Core
  • Tread Width
    3.0000 in
  • Wheel Bearing Type
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text