Motion
VX1050920
10.0000 in Dia., Tapered Roller Bearing, 5000 lbs Capacity
Mi Item #03698071
MFR #VX1050920
Price$741.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Dia., Tapered Roller Bearing, 5000 lbs Capacity
Mi Item #03698071
MFR #VX1050920

Mfr description
VX1050920
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.74/each

Specifications

Dimensions

  • Bore Inside Diameter
    2.3300 in
  • Hub Length
    3-1/2 in
  • Tread Width
    3.0000 in
  • Weight
    20 lbs
  • Wheel Diameter
    10.0000 in

Details

  • Bearing ID
    1-1/4 in
  • Frame Finish
    Orange;Brown Tread on Cast Iron Core
  • Hardness
    95 Shore A
  • Load Capacity
    5000 lbs
  • Operating Temperature Range
    -40 to 180 °F
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)