Motion
VY1050116
10.0000 in Dia., Roller Bearing, 5000 lbs Capacity
MI ITEM #03698109
MFR #VY1050116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Dia., Roller Bearing, 5000 lbs Capacity
MI ITEM #03698109
MFR #VY1050116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VY1050116

Specifications

  • Wheel Diameter
    10.0000 in
  • Type Of Bearing
    Roller
  • Hub Length
    3-1/4 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    5000 lbs
  • Bearing ID
    1.0000 in
  • Bore Inside Diameter
    1-15/16 in
  • Hardness
    95 Shore A
  • Operating Temperature Range
    -40 to 180 °F
  • Weight
    20-1/2 lbs
  • Frame Finish
    Orange;Brown Tread on Cast Iron Core
  • Tread Width
    3.0000 in
  • Wheel Bearing Type
    Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought