Motion
XA0402806
Polyurethane Caster Wheel - 4 in Dia., 1-1/4 in Face, 3/8 in Axle Dia., Ball Bearing, 400 lbs Capacity
Mi Item #03698288
MFR #XA0402806
Price$17.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 4 in Dia., 1-1/4 in Face, 3/8 in Axle Dia., Ball Bearing, 400 lbs Capacity
Mi Item #03698288
MFR #XA0402806

Mfr description
XA0402806
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.54/each

Specifications

Dimensions

  • Axle Diameter
    3/8 in
  • Face Width
    1-1/4 in
  • Hub Length
    1-1/2 in
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    4 in

Details

  • Additional Details
    Oil Resistant
  • Bearing ID
    3/8 in
  • Core Color
    Gray
  • Description Keyword
    Polypropylene Core
  • Hardness
    90 Shore A
  • Load Capacity
    400 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    Gray
  • Tread Type
    Crown
  • Type Of Bearing
    Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane on Polypropylene Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)