Motion
XR0402806
4.0000 in Dia., Precision Ball Bearing, 300 lbs Capacity
MI ITEM #03698464
MFR #XR0402806
List Price$21.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., Precision Ball Bearing, 300 lbs Capacity
MI ITEM #03698464
MFR #XR0402806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.49/each for your price

Overview

Mfr description
XR0402806

Specifications

  • Wheel Diameter
    4.0000 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    1-1/2 in
  • Wheel Material
    Rubber
  • Load Capacity
    300 lbs
  • Bearing ID
    3/8 in
  • Bore Inside Diameter
    1-1/16 in
  • Hardness
    65-75 Shore A
  • Operating Temperature Range
    -45 to 180 °F
  • Tread Width
    1-1/4 in
  • Wheel Bearing Type
    Precision Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text