Motion
XY0620112
6.0000 in Dia., Roller Bearing, 600 lbs Capacity
Mi Item #03698558
MFR #XY0620112
Price$103.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., Roller Bearing, 600 lbs Capacity
Mi Item #03698558
MFR #XY0620112

Mfr description
XY0620112
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.07/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-3/16 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Weight
    1-3/8 lbs
  • Wheel Diameter
    6.0000 in

Details

  • Bearing ID
    3/4 in
  • Frame Finish
    Non-Marking Grey Tread on Grey Core
  • Hardness
    65-75 Shore A
  • Load Capacity
    600 lbs
  • Operating Temperature Range
    -40 to 180 °F
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)