Motion
18XR06229R
6 X 2 NON-MARKING RUBBER SOFT ROUND RIGID CASTER NO BRAKE-LOADS UP TO 450LBS
MI ITEM #03702142
MFR #18XR06229R
Price$100.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 2 NON-MARKING RUBBER SOFT ROUND RIGID CASTER NO BRAKE-LOADS UP TO 450LBS
MI ITEM #03702142
MFR #18XR06229R

Mfr description
18XR06229R 6X2 SFT RBR RID CASTER TOP
  • Maintenance-free and ergonomic
  • Cold top plate and yoke base formed from 1/4" steel plate
  • Yoke base is notched for factory or field installable 4-position swivel lock
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.67/each

Specifications

Dimensions

  • Mount Height
    7-1/2 in
  • Tread Width
    2 in
  • Wheel Diameter
    6 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    450 lbs
  • Manufacturer Catalog Number
    18XR06229R
  • Tread Color
    GREY
  • Tread Material
    RUBBER SOFT (Donut)
  • Type
    RIGID
  • Wheel Bearing Type
    PEDISTAL PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)