Motion
18XR08229S
8 X 2 NON-MARKING RUBBER SOFT ROUND SWIVEL CASTER NO BRAKE-LOADS UP TO 600LBS
Mi Item #03702148
MFR #18XR08229S
Price$185.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 X 2 NON-MARKING RUBBER SOFT ROUND SWIVEL CASTER NO BRAKE-LOADS UP TO 600LBS
Mi Item #03702148
MFR #18XR08229S

Mfr description
18XR08229S 8X2 SFT RBR SWL CASTER TOP
  • Maintenance-free and ergonomic
  • Cold top plate and yoke base formed from 1/4" steel plate
  • Yoke base is notched for factory or field installable 4-position swivel lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.13/each

Specifications

Dimensions

  • Mount Height
    9-1/2 in
  • Tread Width
    2 in
  • Wheel Diameter
    8 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    600 lbs
  • Manufacturer Catalog Number
    18XR08229S
  • Tread Color
    GREY
  • Tread Material
    RUBBER SOFT (Donut)
  • Type
    SWIVEL
  • Wheel Bearing Type
    PEDISTAL PRECISION
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)