Motion
62202
ProPolymer 3N LED Long Lasting Industrial Flashlight
MI ITEM #03733608
MFR #62202
Your Price$29.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProPolymer 3N LED Long Lasting Industrial Flashlight
MI ITEM #03733608
MFR #62202

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$29.98/each(List $44.96)

Overview

Mfr description
62202 STREAMLIGHT LED 3N
  • Runtime 10 hours
  • Class I, Div. 1 rated
  • Durable chemically resistant polymer construction
  • Powered by 3 "N" alkaline batteries (included)
  • Push button tail switch for one handed operation
  • IPX4 rated for water resistance
  • Corrosion proof

Specifications

  • Maximum Light Output
    30 lm
  • Maximum Run Time
    10 hrs
  • Resistance Features
    IPX4
  • Length
    5.25 in
  • Body Color
    Yellow
  • Number Of Light Modes
    1
  • LED Bulb Color
    White
  • Number of LEDs
    3
  • Head Diameter/Width
    0.96 in
  • Body Diameter/Width
    0.69 in
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Material
    Polymer Resin
  • Complete Light Output
    30 lm
  • Complete Beam Intensity
    300 cd
  • Complete Run Time
    10 hrs
  • UL Listing
    Class I and II, Div.1, Groups A,B,C,D,E,F,G, Class III T4A "Classified"
  • Standards Met
    ATEX Zone 1, European Community Directives, UL Listed to Canadian Safety Standards for Class I II Division 2
  • Includes
    (3) N size alkaline batteries
  • Manufacturer Upc Number
    80926622029
  • Warranty
    Limited Lifetime
  • Model
    Safety Rated Handheld Flashlight
  • Battery Size
    N
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Runtime 10 hours• Class I, Div. 1 rated• Durable chemically resistant polymer construction• Powered by 3 "N" alkaline batteries (included)• Push button tail switch for one handed operation• IPX4 rated for water resistance• Corrosion proof
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • Weight
    2.1 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought