Motion
57261

3M
57261

Scotch® Rubber Electrical Tape - 1 in Width, 12 mil Thickness, 30 ft Length, Silicone Rubber Backing Material, 32 °C to 180 °F, 0 °C to 356 °C Operating Temp. Range
MI ITEM #03893447
MFR #57261
Price$131.54/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57261

Scotch® Rubber Electrical Tape - 1 in Width, 12 mil Thickness, 30 ft Length, Silicone Rubber Backing Material, 32 °C to 180 °F, 0 °C to 356 °C Operating Temp. Range
MI ITEM #03893447
MFR #57261

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.54/rl

Specifications

Dimensions

  • Dimensions
    1" x 30 ft
  • Length
    30 ft
  • Tensile Strength
    0.0827 MPa
  • Thickness
    12 mil
  • Width
    1 in

Details

  • Application
    Appliance and Fixture, Automotive and Marine, Commercial Construction, Electrical Maintenance, Industrial Construction, Insulation, Irrigation, Maintenance and Repair Operations, Mining, Sealing, Solar, Utility, Wind Power
  • Backing Material
    Silicone Rubber
  • Color
    Gray
  • Manufacturer Stock Number
    80611438617
  • Manufacturer Upc Number
    00051128572610
  • Max Operating Temperature
    +356 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Operating Temperature Range
    0 °C to 356 °C, 32 °C to 180 °F
  • Package Quantity
    24
  • Standards Met
    AA-59163 Class-I Type I, ASTM D-1000-76, ASTM D-495-71, RoHS 2011/65/EU
  • Tape Backing Material
    Silicone
  • Tape Color
    Gray
  • Temperature Range
    0 °C to 356 °C, 32 °C to 180 °F
  • UPC_NO
    00051128572610
  • Voltage
    34,000 V

Overview

Mfr description
57261 70 1" X 30' FUSING TAPE SILICONE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicone rubber backing and highly conformable, silicone adhesive
  • Withstands temperatures up to 356 °F (180 °C)
  • RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought