Motion
W-630-FSB-3/4
Forged Steel Caster Wheel - 6 in Dia., 3 in Face, Precision Ball Bearing, 7000 lbs Capacity
Mi Item #03897008
MFR #W-630-FSB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Caster Wheel - 6 in Dia., 3 in Face, Precision Ball Bearing, 7000 lbs Capacity
Mi Item #03897008
MFR #W-630-FSB-3/4

Mfr description
W-630-FSB-3/4 FORGED STEEL WHEEL 6X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    6 in
  • Wheel Width
    3.2500 in

Details

  • Core Color
    Clear
  • Country of Origin
    US
  • Load Capacity
    7000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Clear
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)