Motion
75903
Safety Wand - Red Color
Mi Item #03937972
MFR #75903
Price$12.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Wand - Red Color
Mi Item #03937972
MFR #75903

Mfr description
75903 SAFETY WAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.39/each

Specifications

Dimensions

  • Length
    6 in
  • Width
    1-3/4 in

Details

  • Color
    Red
  • Flashlight Part Number Comp
    78100, 78101, 78104, 75713, 5711, 75712, 75732, 75710, 75430, 75431, 75432, 75434, 75429, 75813, 75866, 75811, 75812, 75832, 75810, 75454, 75455, 75456, 75458, 75453, 68820, 68821, 68822, 68606, 68702, 68244, 68344, 68200, 68201, 68202, 68300, 68301, 51045, 51039, 51047, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615
  • Flashlight Trade Name
    Stinger LED, Stinger DS LED, Stinger HL, Stinger DS HL, Stinger 2020, PolyTac X, Twin-Task 3C, Twin-Task 3C UV LED, 4AA ProPolymer
  • Manufacturer Upc Number
    80926759039
  • Type
    Safety Wand
  • UPC_NO
    080926759039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)