Motion
65418
Stylus Reach 18" Flexible Long Reach Penlight
MI ITEM #03938543
MFR #65418
Price$57.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Reach 18" Flexible Long Reach Penlight
MI ITEM #03938543
MFR #65418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.09/each

Specifications

Dimensions

  • Battery Size
    AAAA
  • Head Diameter/Width
    3/8 in
  • Length
    25 in
  • Weight
    2.5 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    140 cd
  • Complete Light Output
    11 lm
  • Complete Run Time
    24 hrs
  • Features & Benefits
    • Full extension allows for 25.5 inches of reach • Twist and turn the cable into any position to light any crevice • Uses AAAA alkaline batteries (included) • Handy pocket clip • 11 lumens • Folded up it measures 13 inches for easy storage • IPX4 rated for water resistance
  • Includes
    Pocket clip, (3) AAAA alkaline batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926654181
  • Maximum Beam Intensity
    140 cd
  • Maximum Light Output
    11 lm
  • Maximum Run Time
    24 hrs
  • Model
    Extendable Penlight
  • Number Of Batteries
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Standards Met
    CE
  • Type
    Penlight
  • UPC_NO
    080926654181
  • Warranty
    Limited Lifetime

Overview

Mfr description
65418 STYLUS REACH 18" BLACK
  • Full extension allows for 25.5 inches of reach
  • Twist and turn the cable into any position to light any crevice
  • Uses AAAA alkaline batteries (included)
  • Handy pocket clip
  • 11 lumens
  • Folded up it measures 13 inches for easy storage
  • IPX4 rated for water resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought